Beli oil hand pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- PIUSI Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- UNSPSC: 40151529
- Compatible Chemicals: Antifreeze (Coolant); DEF; Windshield Washer Fluid
- Discharge Tube Outlet ID (inch): 3/4
- Discharge Tube Outlet OD (inch): 1
- Duty cycle: Continuous
- For Container Type: Drum
- Hose Inside Dia. (inch): 3/4
- Hose Outside Dia. (inch): 1
- Includes: Dispense Hose; Down Tube; Drum Connector
- Max. Outlet Pressure (psi): 6
- Maximum Head Pump (ft): 3
- Power Source: Hand Operated
- Pump Connection ID (inch): 2
- Pump Connection OD (inch): 2
- Runs Dry: No
- Self Priming: Yes
- Suction Tube Inner Diameter (inch): 1
- Suction Tube OD (inch): 3/4
- Sojipro HTC-2 Hygrometeratribut:
- Battery: AAA 1.5V x2pcs
- Humidity Measurement Accuracy (%RH): ±5
- Humidity Measurement Range (%RH): 10-99
- Humidity Resolution (%): 1
- Temperature Measurement Accuracy (°C): ±1
- Temperature Measurement Accuracy (°F): 1.8
- Temperature Measurement Range (°C): -10 to 70
- Temperature Measurement Range (°F): 14-158
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.2
- ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Components: Polyethylene
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Non Brand Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Deskripsi:Food and sanitary hand drum pumps comply with specific sanitary standards of the food and drug industry to minimize the risk of product contamination. Also called food grade drum pumps, they're typically used to dispense and transfer small volumes of syrups, juices, oils, and soaps in food, beverage, and pharmaceuticals production.
- Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- TORA Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Delivery Head (m): 5
- Flow Rate (L/minute): 22
- Inlet (mm): 32
- Material: Body : Cast-iron Heavy Duty
- Outlet (mm): 25
- Pipe Length (m): 1
- Pump Diameter (mm): 130
- Speed (rpm): 70
- Suction Head (m): 1.5
- TRUSCO SpatulaDeskripsi:Non-slip checker ring processing on PP resin handle which is strong against chipping and cracking. Glue applicatin. Putting paint. Formulation of paint.atribut:
- Specifications: Penetration Type
- KWT Pump Hand Oil (Pompa Tangan)atribut:
- Capacity (cc): 300
- KRISBOW Rough Terrain Hand Palet (Troli Palet)atribut:
- Capacity (kg): 1200
- Fork Dimension (mm): 860/100/53
- Load Center (mm): 450
- Adjustable Fork Width (mm): 212-735
- Min. Fork Height (mm): 53
- Front Wheel (mm): 550x132
- Max. Pump Stroke (mm): 170
- Maximum Fork Height (mm): 233
- Overall Size (mm): 1375x1605x1200
- Rear Wheel (mm): 330x100
- Size (t): 1.20
- Type: Rough Terrain Hand Palet
- Wheel Type: Pneumatic Rubber
- Width Inside the Front Wheel: 1277
- ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- brennenstuhl Compact Cable Reel (Kabel Roll)Deskripsi:Reel body made from special plastic fitted to a galvanised steel tube frame.4 earthed socket outlets.With safety cut-out.Sockets with increased touch protection.atribut:
- Cable Designation: H05VV-F 3G1,5
- Cable Length (m): 15
- Cable Quality: PVC
- Housing Material: Plastic
- Number of Earthed Socket Outlets: 4,00
- Degree of Protection (IP): IP20
- Area of use: indoor
- Dimensions (HxLxW) (cm): 26x16x20
- Reel diameter (mm): 180
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)atribut:
- Type: TP-011
- Suction Tube Length (cm): 85.5
Daftar Harga oil hand pump Terbaru October 2026
| Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp29.900 |
| TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual) | Rp389.900 |
| PIUSI Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp5.499.900 |
| Sojipro HTC-2 Hygrometer | Rp61.900 |
| ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp91.900 |
| Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp2.499.900 |
| KRISBOW Safety/Protection Glasses Spectacles (Kacamata Safety) | Rp34.900 |
| Non Brand Hand Pump for Drum (Pompa Oli / Pompa Drum Manual) | Rp609.900 |
| Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual) | Rp479.900 |
| TORA Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual) | Rp409.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5rP105252207-2.jpg)
/1fP105716051-2.jpg)
/bmP109573418-1.jpg)

/b7P105397403-1.jpg)
/6oP102027240-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KRISBOW%20Safety%2FProtection%20Glasses%20Spectacles%20(Kacamata%20Safety)/ixP101517681-5.jpg)
/lkP109990776-9.jpg)
/3aP105703118-1.jpg)
/5cP111368192-1.jpg)

/btP103931425-1.jpg)
/7fP106598267-4.jpg)
/8mP104579310-1.jpg)
/ghP109539593-54.jpg)
/gvP105458607-1.jpg)

/lyP102267790-3.jpg)
/ksP106754748-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)